Stock Bore Sprocket, 12B, 17 Teeth, 16 mm Bore
Mfr # 12B-17BSS
Zoro # G422830831
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
103.67 mm
Number of Teeth
17
Chain Number
12B
Chain Roller Dia.
12.07 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-17BSS
Zoro #
G422830831
UPC #
80067522913
Country of Origin
China
Dimensions
Pitch Dia.
103.67 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
80 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
111.5 mm
Details
Number of Teeth
17
Chain Number
12B
Material
Stainless Steel
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.