Zoro Homepage

Stock Bore Sprocket, 12B, 17 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 12B-17BH

  • Zoro # G522828042


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Pitch
19.05 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
103.67 mm
Bore Dia. - Sprockets
16 mm
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-17BH
Zoro #
G522828042
UPC #
80067523300
Country of Origin
China

Dimensions

Chain Roller Dia.
12.07 mm
Pitch Dia.
103.67 mm
Bore Dia. - Sprockets
16 mm
Hub Dia.
80 mm
Outside Dia.
111.5 mm

Details

Pitch
19.05 mm
Number of Teeth
17
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.