Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 18 Teeth, 16 mm Bore

  • Mfr # 12B-18B

  • Zoro # G922824880


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Chain Number
12B
Number of Teeth
18
Outside Dia.
118 mm
Pitch
19.05 mm
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-18B
Zoro #
G922824880
UPC #
80067501305
Country of Origin
China

Dimensions

Outside Dia.
118 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
109.71 mm
Hub Dia.
80 mm
Chain Roller Dia.
12.07 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Number of Teeth
18
Pitch
19.05 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.