Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 18 Teeth, 20 mm Bore

  • Mfr # 12B-2-18B

  • Zoro # G422825271


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
118 mm
Hub Dia.
89 mm
Pitch
19.05 mm
Material
Steel
Bore Dia. - Sprockets
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12B-2-18B
Zoro #
G422825271
UPC #
80067501330
Country of Origin
China

Dimensions

Outside Dia.
118 mm
Hub Dia.
89 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
109.71 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Material
Steel
Chain Number
12B
Number of Teeth
18

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.