Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 19 Teeth, 16 mm Bore

  • Mfr # 12B-19BSS

  • Zoro # G722830395


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
124.2 mm
Chain Number
12B
Material
Stainless Steel
Pitch Dia.
115.75 mm
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-19BSS
Zoro #
G722830395
UPC #
80067522915
Country of Origin
China

Dimensions

Outside Dia.
124.2 mm
Pitch Dia.
115.75 mm
Bore Dia. - Sprockets
16 mm
Hub Dia.
80 mm
Chain Roller Dia.
12.07 mm

Details

Chain Number
12B
Material
Stainless Steel
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.