Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 19 Teeth, 16 mm Bore

  • Mfr # 12B-19DS

  • Zoro # G722830098


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Chain Number
12B
Material
Steel
Bore Dia. - Sprockets
16 mm
Outside Dia.
124.2 mm
Pitch
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-19DS
Zoro #
G722830098
UPC #
80067522952
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Outside Dia.
124.2 mm
Pitch Dia.
115.75 mm
Chain Roller Dia.
12.07 mm

Details

Chain Number
12B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.