Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 20 Teeth, 16 mm Bore

  • Mfr # 12B-20DS

  • Zoro # G622831003


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Pitch
19.05 mm
Outside Dia.
129.7 mm
Number of Teeth
20
Material
Steel
Chain Number
12B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-20DS
Zoro #
G622831003
UPC #
80067522953
Country of Origin
China

Dimensions

Outside Dia.
129.7 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
121.78 mm

Details

Pitch
19.05 mm
Number of Teeth
20
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.