Zoro Homepage

Stock Bore Sprocket, 12B, 20 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 12B-20BH

  • Zoro # G622827464


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
80 mm
Number of Teeth
20
Pitch Dia.
121.78 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-20BH
Zoro #
G622827464
UPC #
80067523303
Country of Origin
China

Dimensions

Hub Dia.
80 mm
Pitch Dia.
121.78 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
129.7 mm

Details

Number of Teeth
20
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
19.05 mm
Chain Number
12B

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.