Stock Bore Sprocket, 12B, 21 Teeth, 16 mm Bore
Mfr # 12B-21B
Zoro # G722825384
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
12.07 mm
Pitch
19.05 mm
Hub Dia.
90 mm
Number of Teeth
21
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-21B
Zoro #
G722825384
UPC #
80067501389
Country of Origin
China
Dimensions
Chain Roller Dia.
12.07 mm
Hub Dia.
90 mm
Pitch Dia.
127.82 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
136 mm
Details
Pitch
19.05 mm
Number of Teeth
21
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.