Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 21 Teeth, 16 mm Bore

  • Mfr # 12B-21BSS

  • Zoro # G922829953


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
136 mm
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-21BSS
Zoro #
G922829953
UPC #
80067522917
Country of Origin
China

Dimensions

Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
136 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
127.82 mm

Details

Material
Stainless Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
21
Chain Number
12B
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.