Stock Bore Sprocket, 12B, 22 Teeth, 20 mm Bore
Mfr # 12B-2-22B
Zoro # G222824733
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
100 mm
Outside Dia.
141.8 mm
Chain Roller Dia.
12.07 mm
Material
Steel
Bore Dia. - Sprockets
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-2-22B
Zoro #
G222824733
UPC #
80067501341
Country of Origin
China
Dimensions
Hub Dia.
100 mm
Outside Dia.
141.8 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
133.86 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
12B
Pitch
19.05 mm
Number of Teeth
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.