Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 23 Teeth, 20 mm Bore

  • Mfr # 12B-23B

  • Zoro # G022825763


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
90 mm
Pitch Dia.
139.9 mm
Bore Dia. - Sprockets
20 mm
Material
Steel
Pitch
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-23B
Zoro #
G022825763
UPC #
80067501394
Country of Origin
China

Dimensions

Hub Dia.
90 mm
Pitch Dia.
139.9 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
149 mm

Details

Material
Steel
Pitch
19.05 mm
Chain Number
12B
Number of Teeth
23
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.