Zoro Homepage

Stock Bore Sprocket, 12B, 23 Teeth, 20 mm Bore, Hardened Teeth

  • Mfr # 12B-23BH

  • Zoro # G122831466


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chain Number
12B
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Number of Teeth
23
Pitch Dia.
139.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-23BH
Zoro #
G122831466
UPC #
80067523306
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
139.9 mm
Hub Dia.
90 mm
Outside Dia.
149 mm

Details

Chain Number
12B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
23
Material
Steel
Pitch
19.05 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.