Stock Bore Sprocket, 12B, 25 Teeth, 20 mm Bore
Mfr # 12B-2-25B
Zoro # G722824738
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Pitch
19.05 mm
Bore Dia. - Sprockets
20 mm
Number of Teeth
25
Hub Dia.
120 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-2-25B
Zoro #
G722824738
UPC #
80067501348
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
20 mm
Hub Dia.
120 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
160 mm
Pitch Dia.
152 mm
Details
Pitch
19.05 mm
Number of Teeth
25
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.