Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 25 Teeth, 20 mm Bore

  • Mfr # 12B-25DS

  • Zoro # G622829062


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Chain Number
12B
Pitch Dia.
152 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
160 mm
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-25DS
Zoro #
G622829062
UPC #
80067522956
Country of Origin
China

Dimensions

Pitch Dia.
152 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
160 mm
Chain Roller Dia.
12.07 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Pitch
19.05 mm
Material
Steel
Number of Teeth
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.