Stock Bore Sprocket, 12B, 25 Teeth, 20 mm Bore, Hardened Teeth
Mfr # 12B-25BH
Zoro # G122829647
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
25
Hub Dia.
90 mm
Bore Dia. - Sprockets
20 mm
Chain Number
12B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-25BH
Zoro #
G122829647
UPC #
80067523308
Country of Origin
China
Dimensions
Hub Dia.
90 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
160 mm
Pitch Dia.
152 mm
Details
Number of Teeth
25
Chain Number
12B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.