Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 27 Teeth, 20 mm Bore

  • Mfr # 12B-2-27B

  • Zoro # G722825629


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Pitch
19.05 mm
Outside Dia.
172.3 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
20 mm
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-27B
Zoro #
G722825629
UPC #
80067501353
Country of Origin
China

Dimensions

Outside Dia.
172.3 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
164.09 mm
Hub Dia.
120 mm

Details

Pitch
19.05 mm
Number of Teeth
27
Chain Number
12B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.