Stock Bore Sprocket, 12B, 27 Teeth, 20 mm Bore
Mfr # 12B-27B
Zoro # G622825590
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
20 mm
Chain Number
12B
Chain Roller Dia.
12.07 mm
Pitch Dia.
164.09 mm
Outside Dia.
172.3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-27B
Zoro #
G622825590
UPC #
80067501405
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
164.09 mm
Outside Dia.
172.3 mm
Hub Dia.
95 mm
Details
Chain Number
12B
Pitch
19.05 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.