Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 28 Teeth, 20 mm Bore

  • Mfr # 12B-28B

  • Zoro # G622825453


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
178 mm
Pitch
19.05 mm
Hub Dia.
95 mm
Chain Number
12B
Pitch Dia.
170.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-28B
Zoro #
G622825453
UPC #
80067501408
Country of Origin
China

Dimensions

Outside Dia.
178 mm
Hub Dia.
95 mm
Pitch Dia.
170.13 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm

Details

Pitch
19.05 mm
Chain Number
12B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.