Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 32 Teeth, 20 mm Bore

  • Mfr # 12B-32B

  • Zoro # G822824843


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Roller Dia.
12.07 mm
Chain Number
12B
Number of Teeth
32
Hub Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-32B
Zoro #
G822824843
UPC #
80067501474
Country of Origin
China

Dimensions

Chain Roller Dia.
12.07 mm
Hub Dia.
100 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
203.3 mm
Pitch Dia.
194.35 mm

Details

Material
Steel
Chain Number
12B
Number of Teeth
32
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.