Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 36 Teeth, 20 mm Bore

  • Mfr # 12B-36B

  • Zoro # G622826429


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Chain Number
12B
Chain Roller Dia.
12.07 mm
Pitch
19.05 mm
Hub Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-36B
Zoro #
G622826429
UPC #
80067501482
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
100 mm
Pitch Dia.
218.58 mm
Outside Dia.
226.8 mm

Details

Chain Number
12B
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
36
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.