Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 38 Teeth, 25 mm Bore

  • Mfr # 12B-2-38B

  • Zoro # G622824814


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
230.69 mm
Outside Dia.
239 mm
Pitch
19.05 mm
Number of Teeth
38
Bore Dia. - Sprockets
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-38B
Zoro #
G622824814
UPC #
80067501370
Country of Origin
China

Dimensions

Pitch Dia.
230.69 mm
Outside Dia.
239 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
130 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Number of Teeth
38
Material
Steel
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.