Stock Bore Sprocket, 12B, 40 Teeth, 25 mm Bore
Mfr # 12B-2-40B
Zoro # G822825123
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
242.81 mm
Hub Dia.
130 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-2-40B
Zoro #
G822825123
UPC #
80067501373
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
242.81 mm
Hub Dia.
130 mm
Outside Dia.
251.3 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
40
Pitch
19.05 mm
Chain Number
12B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.