Zoro Homepage

Stock Bore Sprocket, 16B, 12 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 16B-12BH

  • Zoro # G522830281


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
109 mm
Chain Number
16B
Chain Roller Dia.
15.88 mm
Hub Dia.
69 mm
Pitch Dia.
98.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-12BH
Zoro #
G522830281
UPC #
80067523310
Country of Origin
China

Dimensions

Outside Dia.
109 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
69 mm
Pitch Dia.
98.14 mm
Bore Dia. - Sprockets
16 mm

Details

Chain Number
16B
Pitch
25.4 mm
Material
Steel
Number of Teeth
12
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.