Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 13 Teeth, 16 mm Bore

  • Mfr # 16B-13B

  • Zoro # G722826503


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
13
Outside Dia.
117 mm
Pitch Dia.
106.12 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-13B
Zoro #
G722826503
UPC #
80067501758
Country of Origin
China

Dimensions

Outside Dia.
117 mm
Pitch Dia.
106.12 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
78 mm
Bore Dia. - Sprockets
16 mm

Details

Number of Teeth
13
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
16B
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.