Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 13 Teeth, 20 mm Bore

  • Mfr # 16B-2-13B

  • Zoro # G522826284


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
117 mm
Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
20 mm
Material
Steel
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-13B
Zoro #
G522826284
UPC #
80067501782
Country of Origin
China

Dimensions

Outside Dia.
117 mm
Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
80 mm
Pitch Dia.
106.12 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
16B
Pitch
25.4 mm
Number of Teeth
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.