Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 14 Teeth, 16 mm Bore

  • Mfr # 16B-14B

  • Zoro # G822826007


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
16 mm
Pitch Dia.
114.15 mm
Hub Dia.
84 mm
Number of Teeth
14
Chain Roller Dia.
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-14B
Zoro #
G822826007
UPC #
80067501761
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Dia.
114.15 mm
Hub Dia.
84 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
125 mm

Details

Number of Teeth
14
Pitch
25.4 mm
Chain Number
16B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.