Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 15 Teeth, 16 mm Bore

  • Mfr # 16B-15BSS

  • Zoro # G422826384


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Chain Roller Dia.
15.88 mm
Material
Stainless Steel
Chain Number
16B
Hub Dia.
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-15BSS
Zoro #
G422826384
UPC #
80067522926
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Hub Dia.
92 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
133 mm
Pitch Dia.
122.17 mm

Details

Number of Teeth
15
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Stainless Steel
Chain Number
16B
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.