Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 15 Teeth, 20 mm Bore

  • Mfr # 16B-2-15B

  • Zoro # G422826858


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Dia.
96 mm
Chain Number
16B
Pitch
25.4 mm
Outside Dia.
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-15B
Zoro #
G422826858
UPC #
80067501786
Country of Origin
China

Dimensions

Hub Dia.
96 mm
Outside Dia.
133 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
122.17 mm
Chain Roller Dia.
15.88 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
16B
Pitch
25.4 mm
Number of Teeth
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.