Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 15 Teeth, 25 mm Bore

  • Mfr # 16B-3-15B

  • Zoro # G622826689


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
25 mm
Hub Dia.
96 mm
Pitch Dia.
122.17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-3-15B
Zoro #
G622826689
UPC #
80067501879
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
25 mm
Hub Dia.
96 mm
Pitch Dia.
122.17 mm
Outside Dia.
133 mm

Details

Material
Steel
Chain Number
16B
Number of Teeth
15
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.