Stock Bore Sprocket, 16B, 16 Teeth, 20 mm Bore
Mfr # 16B-16BSS
Zoro # G122827445
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
16
Outside Dia.
141 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
100 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-16BSS
Zoro #
G122827445
UPC #
80067522927
Country of Origin
China
Dimensions
Outside Dia.
141 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
100 mm
Pitch Dia.
130.2 mm
Bore Dia. - Sprockets
20 mm
Details
Number of Teeth
16
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Stainless Steel
Chain Number
16B
Pitch
25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.