Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 17 Teeth, 20 mm Bore

  • Mfr # 16B-17B

  • Zoro # G622826078


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Chain Number
16B
Pitch Dia.
138.22 mm
Number of Teeth
17
Chain Roller Dia.
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-17B
Zoro #
G622826078
UPC #
80067501768
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Pitch Dia.
138.22 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
149 mm
Hub Dia.
100 mm

Details

Chain Number
16B
Number of Teeth
17
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.