Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 17 Teeth, 30 mm Bore

  • Mfr # 16B-3-17B

  • Zoro # G022827996


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Pitch
25.4 mm
Pitch Dia.
138.22 mm
Hub Dia.
112 mm
Bore Dia. - Sprockets
30 mm
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-3-17B
Zoro #
G022827996
UPC #
80067501883
Country of Origin
China

Dimensions

Pitch Dia.
138.22 mm
Hub Dia.
112 mm
Bore Dia. - Sprockets
30 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
149 mm

Details

Pitch
25.4 mm
Number of Teeth
17
Chain Number
16B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.