Stock Bore Sprocket, 16B, 19 Teeth, 20 mm Bore
Mfr # 16B-19DS
Zoro # G422831210
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
15.88 mm
Number of Teeth
19
Pitch
25.4 mm
Bore Dia. - Sprockets
20 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-19DS
Zoro #
G422831210
UPC #
80067522971
Country of Origin
China
Dimensions
Chain Roller Dia.
15.88 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
154.33 mm
Outside Dia.
165.2 mm
Details
Number of Teeth
19
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
25.4 mm
Material
Steel
Chain Number
16B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.