Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 19 Teeth, 20 mm Bore

  • Mfr # 16B-2-19B

  • Zoro # G622828294


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Pitch Dia.
154.33 mm
Outside Dia.
165.2 mm
Chain Roller Dia.
15.88 mm
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-19B
Zoro #
G622828294
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Pitch Dia.
154.33 mm
Outside Dia.
165.2 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
128 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
19
Chain Number
16B
Material
Steel
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.