Zoro Homepage

Stock Bore Sprocket, 16B, 19 Teeth, 20 mm Bore, Hardened Teeth

  • Mfr # 16B-19BH

  • Zoro # G222830277


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
165.2 mm
Material
Steel
Bore Dia. - Sprockets
20 mm
Hub Dia.
100 mm
Pitch Dia.
154.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-19BH
Zoro #
G222830277
UPC #
80067523317
Country of Origin
China

Dimensions

Outside Dia.
165.2 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
100 mm
Pitch Dia.
154.33 mm
Chain Roller Dia.
15.88 mm

Details

Material
Steel
Chain Number
16B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
19
Pitch
25.4 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.