Stock Bore Sprocket, 16B, 22 Teeth, 20 mm Bore
Mfr # 16B-22B
Zoro # G122828596
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
110 mm
Pitch Dia.
178.48 mm
Bore Dia. - Sprockets
20 mm
Chain Number
16B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-22B
Zoro #
G122828596
UPC #
80067501852
Country of Origin
China
Dimensions
Hub Dia.
110 mm
Pitch Dia.
178.48 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
189.3 mm
Chain Roller Dia.
15.88 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
16B
Material
Steel
Number of Teeth
22
Pitch
25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.