Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 23 Teeth, 20 mm Bore

  • Mfr # 16B-23B

  • Zoro # G222826546


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Pitch
25.4 mm
Number of Teeth
23
Hub Dia.
110 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
186.53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-23B
Zoro #
G222826546
UPC #
80067501854
Country of Origin
China

Dimensions

Hub Dia.
110 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
186.53 mm
Outside Dia.
197.5 mm
Bore Dia. - Sprockets
20 mm

Details

Pitch
25.4 mm
Number of Teeth
23
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
16B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.