Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 25 Teeth, 20 mm Bore

  • Mfr # 16B-25B

  • Zoro # G122825328


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Material
Steel
Chain Number
16B
Pitch Dia.
202.66 mm
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-25B
Zoro #
G122825328
UPC #
80067501859
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Pitch Dia.
202.66 mm
Hub Dia.
110 mm
Outside Dia.
213.5 mm
Chain Roller Dia.
15.88 mm

Details

Material
Steel
Chain Number
16B
Number of Teeth
25
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.