Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 25 Teeth, 25 mm Bore

  • Mfr # 16B-2-25B

  • Zoro # G422825103


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
130 mm
Chain Number
16B
Pitch Dia.
202.66 mm
Bore Dia. - Sprockets
25 mm
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-25B
Zoro #
G422825103
UPC #
80067501811
Country of Origin
China

Dimensions

Hub Dia.
130 mm
Pitch Dia.
202.66 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
213.5 mm
Chain Roller Dia.
15.88 mm

Details

Chain Number
16B
Number of Teeth
25
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.