Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 27 Teeth, 25 mm Bore

  • Mfr # 16B-2-27B

  • Zoro # G922826549


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Chain Number
16B
Number of Teeth
27
Pitch
25.4 mm
Pitch Dia.
218.79 mm
Outside Dia.
229.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-27B
Zoro #
G922826549
UPC #
80067501816
Country of Origin
China

Dimensions

Pitch Dia.
218.79 mm
Outside Dia.
229.6 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
130 mm

Details

Chain Number
16B
Number of Teeth
27
Pitch
25.4 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.