Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 28 Teeth, 20 mm Bore

  • Mfr # 16B-28B

  • Zoro # G522826437


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
15.88 mm
Material
Steel
Outside Dia.
237.7 mm
Chain Number
16B
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-28B
Zoro #
G522826437
UPC #
80067501867
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Outside Dia.
237.7 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
226.85 mm
Hub Dia.
120 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
16B
Number of Teeth
28
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.