Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 16B, 38 Teeth, 25 mm Bore

  • Mfr # 16B-2-38B

  • Zoro # G222826294


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
15.88 mm
Hub Dia.
140 mm
Pitch Dia.
307.59 mm
Pitch
25.4 mm
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-38B
Zoro #
G222826294
UPC #
80067501832
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Hub Dia.
140 mm
Pitch Dia.
307.59 mm
Outside Dia.
320.7 mm
Bore Dia. - Sprockets
25 mm

Details

Pitch
25.4 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
38
Chain Number
16B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.