Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 20B, 16 Teeth, 25 mm Bore

  • Mfr # 20B-16B

  • Zoro # G122827377


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
19.05 mm
Bore Dia. - Sprockets
25 mm
Material
Steel
Pitch Dia.
162.7 mm
Outside Dia.
178 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-16B
Zoro #
G122827377
UPC #
80067502160
Country of Origin
China

Dimensions

Chain Roller Dia.
19.05 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
162.7 mm
Outside Dia.
178 mm
Hub Dia.
120 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
20B
Number of Teeth
16
Pitch
31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.