Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 20B, 16 Teeth, 25 mm Bore

  • Mfr # 20B-2-16B

  • Zoro # G322828990


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
25 mm
Hub Dia.
120 mm
Chain Roller Dia.
19.05 mm
Outside Dia.
178 mm
Pitch
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-2-16B
Zoro #
G322828990
UPC #
80067502172
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Hub Dia.
120 mm
Chain Roller Dia.
19.05 mm
Outside Dia.
178 mm
Pitch Dia.
162.7 mm

Details

Pitch
31.75 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
20B
Number of Teeth
16
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.