Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 20B, 18 Teeth, 25 mm Bore

  • Mfr # 20B-18B

  • Zoro # G022826449


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
198 mm
Bore Dia. - Sprockets
25 mm
Chain Number
20B
Pitch
31.75 mm
Pitch Dia.
182.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-18B
Zoro #
G022826449
UPC #
80067502164
Country of Origin
China

Dimensions

Outside Dia.
198 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
182.8 mm
Chain Roller Dia.
19.05 mm
Hub Dia.
120 mm

Details

Chain Number
20B
Pitch
31.75 mm
Number of Teeth
18
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.