Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 20B, 20 Teeth, 25 mm Bore

  • Mfr # 20B-20B

  • Zoro # G322827993


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
218 mm
Chain Number
20B
Pitch
31.75 mm
Hub Dia.
120 mm
Chain Roller Dia.
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-20B
Zoro #
G322827993
UPC #
80067502176
Country of Origin
China

Dimensions

Outside Dia.
218 mm
Hub Dia.
120 mm
Chain Roller Dia.
19.05 mm
Bore Dia. - Sprockets
25 mm
Pitch Dia.
202.9 mm

Details

Chain Number
20B
Pitch
31.75 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
20
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.