Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 10 Teeth, 20 mm Bore

  • Mfr # 24B-10B

  • Zoro # G122828107


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
123.3 mm
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
80 mm
Chain Number
24B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-10B
Zoro #
G122828107
UPC #
80067502835
Country of Origin
China

Dimensions

Pitch Dia.
123.3 mm
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
80 mm
Outside Dia.
138 mm

Details

Chain Number
24B
Material
Steel
Pitch
38.1 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.