Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 10 Teeth, 20 mm Bore

  • Mfr # 24B-2-10B

  • Zoro # G222828915


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Pitch
38.1 mm
Hub Dia.
80 mm
Number of Teeth
10
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-2-10B
Zoro #
G222828915
UPC #
80067502855
Country of Origin
China

Dimensions

Hub Dia.
80 mm
Chain Roller Dia.
25.4 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
138 mm
Pitch Dia.
123.3 mm

Details

Pitch
38.1 mm
Number of Teeth
10
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
24B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.