Stock Bore Sprocket, 24B, 11 Teeth, 25 mm Bore
Mfr # 24B-2-11B
Zoro # G422825707
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
11
Bore Dia. - Sprockets
25 mm
Pitch
38.1 mm
Outside Dia.
150 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24B-2-11B
Zoro #
G422825707
UPC #
80067502857
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
25 mm
Outside Dia.
150 mm
Hub Dia.
90 mm
Pitch Dia.
135.2 mm
Chain Roller Dia.
25.4 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
11
Pitch
38.1 mm
Material
Steel
Chain Number
24B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.